Skip to content Skip to navigation menu
Greenlee Tools332-441-2

332-441-2

Conduit Feeding Sheaves
Item #101545982
  • Conduit Feeding Sheave
  • 2 in Conduit Size
Greenlee Tools332-441-2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Conduit Feeding Sheave
  • 2 in Conduit Size

applications

  • Cables

features

  • Yoke frame slides into the end of conduit and holds sheave, allowing the cable being fed into the conduit to smoothly roll over the sheave
  • 5" (127 mm) wide aluminum alloy sheave with self-lubricating bearings
  • Split tube for easy removal after cable is installed
Conduit Size 2 in
Weight 9.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison