Skip to content Skip to navigation menu
Greenlee Tools332-441-5

332-441-5

Conduit Feeding Sheaves
Item #101524212
  • Conduit Feeding Sheave
  • 5 in Conduit Size
Greenlee Tools332-441-5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Conduit Feeding Sheave
  • 5 in Conduit Size

features

  • Yoke frame slides into the end of conduit and holds sheave, allowing the cable being fed into the conduit to smoothly roll over the sheave
  • 5" (127 mm) wide aluminum alloy sheave with self-lubricating bearings
  • Split tube for easy removal after cable is installed
Conduit Size 5 in
Weight 24.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison