- Fish Line
- 2,200 ft Long
features
- Wound to pay out from outside with out tangles
| Resistance | Mildew |
| Load Capacity [Max] | 85 lbs |
| Material | Nylon |
| Length | 2,200 ft |
| Weight | 7.8 LB |
| Resistance | Mildew |
| Load Capacity [Max] | 85 lbs |
| Material | Nylon |
| Length | 2,200 ft |
| Weight | 7.8 LB |