- Set Screw Clamp Pulling Grip
- 6500 lb [Max] Capacity
features
- Use to pull in 2" (50.8 mm) or larger conduit
- Type of pulls: heavy, long runs
- Type of grip: Flexible eye 1/4" (6.4 mm) diameter galvanized steel aircraft cable connected to two cable receptacles with 5/8" (15.9 mm) diameter opening and two clamping setscrews
- Select pulling grips with a maximum rated capacity that meets or exceeds the cable puller?s maximum pulling force
includes
- 624S, 624L and 678 clevis – 4 clamp
| Capacity Wt. [Max] | 6500 lbs |
| Weight | 5.0 LB |

