- Hook Type Sheave
- 12 in Diameter
features
- Aluminum alloy sheave with self-lubricating bearings
| Hook Opening | 1 in |
| Diameter | 12 in |
| Frame Material | Steel |
| Rated Capacity | 4000 lb |
| Radius | 3 5/16 in |
| Weight | 15.8 LB |
| Hook Opening | 1 in |
| Diameter | 12 in |
| Frame Material | Steel |
| Rated Capacity | 4000 lb |
| Radius | 3 5/16 in |
| Weight | 15.8 LB |