- Hook Type Sheave
- 18 in Diameter
features
- Aluminum alloy sheave with self-lubricating bearings
| Diameter | 18 in |
| Frame Material | Steel |
| Radius | 7 in |
| Hook Opening | 1 in |
| Rated Capacity | 4000 lb |
| Weight | 27.29 LB |
| Diameter | 18 in |
| Frame Material | Steel |
| Radius | 7 in |
| Hook Opening | 1 in |
| Rated Capacity | 4000 lb |
| Weight | 27.29 LB |