- Tray-Type Sheave
applications
- Cables
features
- Steel frame easily attaches to cable tray up to 2" (50.8 mm) thick
- Helps roll and guide tray pulls
- Aluminum alloy sheaves with self lubricating bearings
| Material | Aluminum Alloy |
| Size | 22 in |
| Weight | 17.01 LB |
| Material | Aluminum Alloy |
| Size | 22 in |
| Weight | 17.01 LB |