- Heavy Duty Cable Cutter
- 1 1/2" Jaw Capacity
- Cuts Up to 750 MCM Copper
- 1000 MCM Aluminum and 1 1/2 in Communications Cable
- 31 1/2" Length
features
- Strong, light weight fiberglass handles
- Adjustable pivot bolt provides for blade adjustment
| Used To Cut | Aluminum, Copper, Communications Cable |
| Length | 31 1/2 in |
| Handle Length | 29 in |
| Cutting Capacity1 | Up to 750 MCM Copper, 1000 MCM Aluminum, 1 1/2 in Communications Cable |
| Jaw Width | 3 1/2 in |
| Handle Material | Fiberglass |
| Jaw Material | Steel |
| Jaw Length | 3 1/2 in |
| Weight | 7.0 LB |

