Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Greenlee Tools332-7216

332-7216

6 Pc. Ratchet/Hydraulic Driver Knockout Punch Kits
Item #101521789
  • 6 Pc. Ratchet/Hydraulic Driver Knockout Punch Kit
  • 1/2 in [Min], 2 in [Max] Cutting Diameter
Greenlee Tools332-7216
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 Pc. Ratchet/Hydraulic Driver Knockout Punch Kit
  • 1/2 in [Min], 2 in [Max] Cutting Diameter

features

  • Packaged in carton for easy insertion onto your existing case
  • Replacement punch kits for ratchet, hydraulic and battery-powered drivers

includes

  • Knockout Die/s
Cutting Capacity [Min] 0.5 in
Cutting Capacity [Max] 2 in
Weight 5.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison