Skip to content Skip to navigation menu
Greenlee Tools332-7238SB

332-7238SB

S/B PNCH SET 1/2-2"
Item #101524343
  • Slug-Buster® Knockout Kit
  • 1/2 in [Min], 2 in [Max] Conduit Size
Greenlee Tools332-7238SB
    Shipment Options
  • Slug-Buster® Knockout Kit
  • 1/2 in [Min], 2 in [Max] Conduit Size

features

  • Assorted of commonly used Slug-Buster® knockout punches packaged to meet the contractor's needs
  • 1" hex ratchet wrench allows use with both 3/8" and 3/4" draw studs

includes

  • Ratchet wrench
  • Punches
  • Dies
  • Draw studs
  • Plastic case
Conduit Size [Max] 2 in
Conduit Size [Min] 0.5 in
Weight 9.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison