- Folding Hand Caddy
- 6 Spools up to 500 ft. of #10 AWG
features
- Folds down to 2 1/2" (63.5 mm) for easy storage
- Pinless design eliminates loose parts
| No. of Spindles | 6 |
| Capacities | 6 Spools up to 500 ft. of #10 AWG |
| Weight | 3.0 LB |
| No. of Spindles | 6 |
| Capacities | 6 Spools up to 500 ft. of #10 AWG |
| Weight | 3.0 LB |