- Open Jaw Clamp Meter
- 200.00 Ohm [Min], 20.00 MOhm [Max] Resistance
- 200.00 AAC
- Digital LCD Display
features
- Auto power off for longer battery life
- Open jaw design eases AC current measurement
- Slim profile with build-in probe storage on back
includes
- Batteries, Case, Test Leads
| Function | Continuity, Current, Diode, Resistance, Voltage |
| Power Source | (2) 1.5V AAA Batteries |
| Electrical Resistance | 200.00 Ohm [Min], 20.00 MOhm [Max] |
| Jaw Opening [Nom] | 0.63 in |
| Amps Rating | 200.00 AAC |
| Display | Digital LCD |
| Weight | 0.95 LB |

