- Deluxe Electrical Test Lead Kit
- 1000.00 V [Max]
includes
- Straight and right angle meter plugs
- Two 48" (1.2 m) flexible test lead (TTLK)
- Two grabber clips w/ alligator tips (TGA-2)
- Pincer tips (TPG-2)
- Two modular test probes
- Hook tips (TGH-2)
- Large alligator clips
- Nylon carrying case
- Sharp stainless steel tip
| Amps [Max] | 10 A |
| Weight | 0.8 LB |

