- Series 150 Trucks
- 9 1/4" Max Acetylene Cylinder Diameter
- 7-1/2" Max Oxygen Cylinder Diameter
features
- Continuous handle models are supplied in a wide range of wheel sizes to satisfy every cylinder transporting situation safely
- Designed to handle a medium oxygen and small acetylene cylinder combination
- A large tool box is standard equipment
- Handles medium and large cylinders
| Acetylene Cylinder (Max) | 9 1/4 in |
| Bracket Chain Height | 24 in |
| Wheel Type | Steel |
| Oxygen Cylinder (Max) | 7-1/2 in |
| Wheel Diameter | 18 in |
| Bearing Type | Plain Bearing |
| Weight | 32.0 LB |

