- Stationary Cylinder Holders
- 10 1/2" Max Acetylene Cylinder Diameter
- 9-1/4" Max Oxygen Cylinder Diameter
features
- Stationary cylinder holder and wall brackets safely secure cylinders to wall
- Meets insurance requirements and eliminates the hazard of loose cylinders
- Equipped with "Chain-Lok" take up feature
| Mounting | Wall |
| Base Plate | 9 x 21 in |
| Acetylene Cylinder (Max) | 10 1/2 in |
| Oxygen Cylinder (Max) | 9-1/4 in |
| Bracket Chain Height | 8 1/2 in |
| Weight | 26.0 LB |

