- Tool Boxes
- Welding Outfit Box
- Harper Green
- 7" Deep
features
- Heavy duty 16 gauge precision built Welding Outfit Boxes have a continuous hinge for accurate lid alignment
- Weld on hasp permits padlock to secure contents
- Designed to hold a complete welding and cutting outfit including torch, regulators, extra tips and goggles
| Material | Steel |
| Type | Welding Outfit Box |
| Length | 18 in |
| Color | Harper Green |
| Depth | 7 in |
| Weight | 5.11 LB |

