- Flanged Self-Lubricating Bushing
- 1" ID x 1 3/16" OD x 1 1/4" Long
- Aluminum
| O.D. | 1.1875 in |
| Bore Type | Round Bore |
| Length | 1 1/4 in |
| Has Flange | Yes |
| Groove Type | No Groove |
| Material | Aluminum |
| I.D. | 1 in |
| Temperature Range [Min] | -100 °F |
| Flange Thickness | 1/16 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 350 °F |
| Weight | 0.04 LB |

