- Flanged Self-Lubricating Bushing
- 1" ID x 1 3/16" OD x 5/8" Long
- Stainless Steel
| Has Flange | Yes |
| Material | Stainless Steel |
| Temperature Range [Min] | -100 °F |
| O.D. | 1.1875 in |
| Compliance | MS21241-16C020 |
| Length | 5/8 in |
| Temperature Range [Max] | 350 °F |
| Flange Thickness | 1/16 in |
| Inch/Metric | Inch |
| Groove Type | No Groove |
| I.D. | 1 in |
| Bore Type | Round Bore |
| Weight | 0.05 LB |

