- Self-Lubricating Bushing
- 5/16" ID x 7/16" OD x 3/8" Long
- Stainless Steel
| Temperature Range [Max] | 350 °F |
| Length | 3/8 in |
| O.D. | 0.4375 in |
| Material | Stainless Steel |
| Bore Type | Round Bore |
| Has Flange | No |
| I.D. | 5/16 in |
| Groove Type | No Groove |
| Temperature Range [Min] | -100 °F |
| Inch/Metric | Inch |
| Weight | 0.01 LB |

