- Self-Lubricating Bushing
- 7/16" ID x 9/16" OD x 1/4" Long
- Aluminum
| Length | 1/4 in |
| Temperature Range [Max] | 350 °F |
| O.D. | 0.5625 in |
| I.D. | 7/16 in |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| Material | Aluminum |
| Groove Type | No Groove |
| Has Flange | No |
| Temperature Range [Min] | -100 °F |
| Weight | 0.0 LB |

