- Self-Lubricating Bushing
- 7/8" ID x 1 1/16" OD x 1" Long
- Stainless Steel
| O.D. | 1.0625 in |
| Bore Type | Round Bore |
| I.D. | 7/8 in |
| Inch/Metric | Inch |
| Groove Type | No Groove |
| Temperature Range [Min] | -100 °F |
| Temperature Range [Max] | 350 °F |
| Has Flange | No |
| Material | Stainless Steel |
| Length | 1 in |
| Weight | 0.08 LB |

