- 18 mm Inner Diameter
- 52100 Bearing Steel Housing Material
- Right-Handed Thread Direction
| Total Height | 3.661 in, 93 mm |
| Insert Material | Uniflon® Self Lubricating Fabric |
| Thread Size | M18 x1.5 |
| Operating Temperature [Min] | -22 ⁰F |
| Head Width | 0.65 in, 16.5 mm |
| Ball Dia. | 1.25 in, 31.75 mm |
| Head Dia. | 1.654 in, 42 mm |
| Operating Temperature [Max] | 248 ⁰F |
| Ball Material | Carbon Steel |
| Inch/Metric | Metric |
| Shaft Height | 2.835 in, 72 mm |
| Thread Direction | Right-Handed |
| Inside Ring Width | 0.906 in, 23 mm |
| Static Load Rating | 9937 lbf, 44200 N |
| Bearing Type | Self-Lubricating |
| Lubrication Type | Self-Lubricatable |
| Housing Material | 52100 Bearing Steel |
| Angle of Misalignment | 15⁰ |
| Thread Length | 1.732 in, 44 mm |
| Type | Male Spherical Plain Rod End |
| I.D. | 0.709 in, 18 mm |
| Thread Type | Metric |
| Series | Schaublin® |
| Weight | 0.53 LB |
| EAN or UPC | 745795050525 |

