- 1 1/2-6
- 1.500" Long
- Bulk Packed
- Free Running Thread Insert
| Insert Length | 1 1/2 in |
| Inch Drill Size - Aluminum | 1 35/64 in |
| Minor Diameter (After Tapping) [Max] | 1.556 in |
| No. of Coils | 7 1/4 |
| Minor Diameter (After Tapping) [Min] | 1.536 in |
| Thread Type | UNC |
| Threads per Inch | 6 |
| Inch/Metric | Inch |
| Thread Size | 1 1/2 |
| Insert Style | Free Running |
| Packaging | Bulk |
| Inch Drill Size - Steel, Plastic, Magnesium | 1 35/64 in |
| Tap Major Diameter [Max] | 1.7232 in |
| Weight | 0.0 LB |

