Skip to content Skip to navigation menu
Henkel Loctite1012500

1012500

(Legacy part 42205) LOCTITE PC 9410 KT1LB12OZENDE
Item #100868874
  • LOCTITE PC 9410
Henkel Loctite1012500
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • LOCTITE PC 9410

description

  • LOCTITE® PC 9410™ is a grey, 2-part, rapid setting, liquid magnesium phosphate-based concrete repair and grouting system that outperforms conventional concrete repairs. This product is typically used wherever concrete is used in the construction and roads industries. LOCTITE PC 9410 is typically used in applications with an operating range of -58° to 2012°F (-50°C to 1100°C).

features

  • This repair system can be applied at virtually any temperature without shrinkage
  • Is freeze/thaw and de-icing salt resistant
  • Bonds to new and old concrete as well as most construction materials including wood and steel
  • Its operating range is -50 °C to +1,100 °C
Weight 1.87 LB
EAN or UPC 79340422056
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison