Skip to content Skip to navigation menu
Manually Operating Cartridge Applicator

1034026

Manually Operating Cartridge Applicator
Item #100868880
  • Cartridge Applicator
Manually Operating Cartridge Applicator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cartridge Applicator

description

  • The LOCTITE® 50ml Dual Cartridge Manual Dispense Applicator is a handheld, meter mix dispenser used to dispense two-part epoxies, MMAs and urethanes. These dispensers provide a convenient, cost-effective method to apply low to high viscosity product with minimal waste. They are compatible with 1:1 and 2:1 mix ratio products, as well as products packaged in 10:1 B-Style cartridges (two plungers included).

features

  • Cost-effective, handheld dispensing of LOCTITE® 50ml two-part adhesives
  • Minimal waste
  • Compatible with various mix ratio LOCTITE adhesives
  • Included in the Box: (1) 50ml Dual Cartridge Manual Applicator, (1) instruction sheet, (1) conversion kit for 1:1, 2:1 and 10:1 plungers
Used to Dispense Epoxies-2Part, Acrylates, Urethanes, Methyl Methacrylates (MMAs)
Weight 0.62 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison