- Cartridge Applicator
description
- The LOCTITE® Manual Cartridge Dispense Applicator is designed for use with sealants and adhesives packaged in 300ml cartridges. The mechanical advantage of a 26:1 thrust ratio allows for easy application of medium to high viscosity materials. This professional quality, high thrust applicator is made especially for materials that may be difficult to extrude. The industrial grade applicator has a revolving barrel frame that rotates to allow for easy application of materials around corners. The one-piece sintered friction catch plate has extra durability and higher precision when compared to competitors’ models that have a two-piece friction plate with plastic inserts.
features
- Cost-effective handheld manual dispensing of LOCTITE 300ml adhesive cartridges
- 26:1 thrust ratio helps prevent hand fatigue
- Durable construction with comfort grip handle
- Durable, super smooth, heat-treated piston rod
- Easy thumb activated pressure release
- Built-in ladder hook
- Revolving barrel frame
- One-piece sintered friction catch plate
- Included in the Box: (1) Manual Cartridge Applicator, (1) instruction sheet
| Used to Dispense | Construction Adhesives |
| Weight | 2.47 LB |
| EAN or UPC | 79340987241 |

