Skip to content Skip to navigation menu
White 2 lb Lubricant

1169241

White 2 lb Lubricant
Item #100868018
  • 2 lb Container
White 2 lb Lubricant
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 lb Container

description

  • LOCTITE® LB 8014 is a white, metal-free, food grade lubricant and anti-seize made from white oil and extreme pressure (EP) additives. It prevents friction, seizing and galling in stainless steel and other metal parts. It is temperature resistant to +400°C, has a 0 NLGI grade and is H1 NSF Registered, No: 123004.

features

  • Metal-free
  • Food grade lubricant and anti-seize
  • Temperature resistant to +400°C
  • NLGI Grade 0
  • Prevents friction, seizing and galling in stainless steel and other metal parts
  • H1 NSF Reg. No.: 123004
Color White
Container Size 2 lb
Weight 2.3 LB
EAN or UPC 79340432444
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison