Skip to content Skip to navigation menu
Red 300 ml Thread Sealant

1241991

Red 300 ml Thread Sealant
Item #100869760
  • 300 ml Container
  • Red Color
Red 300 ml Thread Sealant
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 300 ml Container
  • Red Color

description

  • LOCTITE® 5188 is a highly flexible sealant which cures when confined in the absence of air between close-fitting metal surfaces. It is designed for use on rigid metal flanged connections, particularly where minor oil contamination of the flange surfaces can occur. The product is particularly suitable for use on aluminum substrates where very good adhesion is needed. It ensures an instant, low-pressure seal. For sealing rigid flange faces on transmissions and motor casings.

features

  • Ideal for sealing all kinds of rigid metal flanges, especially aluminum flanges
  • Superior adhesion, can tolerate slight oil contamination on the flange surface
  • Excellent chemical resistance, highly flexible
  • Excellent in demanding applications
Color Red
Viscosity 21000 mPa·s (cP) @ 20 RPM
Container Size 300 ml
Weight 0.88 LB
EAN or UPC 79340436794
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison