- 19 L Container
description
- LOCTITE® AA A-671™ is a 2-part structural adhesive for super fast fixture and ease of use thanks to external mixing application. It is non-flammable, 100% solids and has lower odor compared to other acrylic adhesives. Specifically designed for the bonding of magnets, it is used in permanent magnet brushes in DC motors, speaker assemblies, generators and magnetic assemblies.
features
- External mixing application allows high production throughput and accommodates off-ratio mixing
- Designed for Surface Permanent Magnet (SPM) Bonding
- Non-flammable, 100% solids and has a lower odor
- Curing mechanism: RT, heat
| Container Size | 19 L |
| Color | Green, Yellow, Blue |
| Weight | 40.57 LB |
| EAN or UPC | 79340436565 |

