Skip to content Skip to navigation menu
Liquid Silicone Potting

1386378

Liquid Silicone Potting
Item #101394225
  • Silicone Potting
Liquid Silicone Potting
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Silicone Potting

description

  • LOCTITE® SI 5611S is a gray, 2-part, fast cure, low viscosity, self-leveling alkoxy silicone liquid potting compound. This product is designed for applications that require a long open time. It is neutral curing and non-corrosive. Typical applications include solar, lighting, switches and electronic connectors.

features

  • Long open time
  • Self-leveling
  • Low viscosity
  • Non-corrosive
  • Listed in UL's recognized component index with 94V-0 flammability rating in 6.8 mm, 9.0 mm thickness cross section
Cure Type Room Temperature (Ambient) Cure
Weight 1.92 LB
EAN or UPC 79340440241
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison