Skip to content Skip to navigation menu
Liquid Instant Adhesive

1401791

Liquid Instant Adhesive
Item #101400302
  • Instant Adhesive
Liquid Instant Adhesive
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Instant Adhesive

description

  • LOCTITE® 4311 Light Cure Adhesive is a transparent, fluorescent, light yellow-green to dark blue-green, instant adhesive with photo-initiator. Its UV-cure properties facilitate rapid curing of exposed surface areas, minimizing blooming and providing an alternative to solvent borne accelerators. It is suitable for use in the assembly of disposable medical devices.

features

  • Fluorescent
  • One component - requires no mixing
  • Dual cure: UV/visible light and moisture cure
  • Suitable for plastics, rubbers and metals
  • Minimizes blooming
  • For rapid fixturing, fillet cure, or surface cure
  • Qualified to HENKEL's ISO 10993 Protocol as suitable for use in the medical device industry
Color Dark Blue, Green, Light Yellow
Weight 0.09 LB
EAN or UPC 79340000032
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison