- 1 1/2 in Length
- 20 Gauge
description
- LOCTITE® Flexible Dispense Needle Tips, 1.5in, offer a flexible end made out of polypropylene (PP) that can be used to reach difficult areas. The 1.5 inch tip can also be cut to customize the needle to the desired length. It is available in different gauge sizes to control bead size and resists clogging and jamming. It is also good for use on substrates that need to be protected from scratching which can occur with traditional stainless steel needles.
features
- High precision stainless steel, tapered polyethylene and flexible polypropylene tips
- Positive-locking, helical thread design ensures tip will stay intact
| Material | 1 1/2" Polypropylene Flexible |
| Gauge | 20 |
| Size | 0.58 mm |
| Color | Pink |
| Length | 1 1/2 in |
| Use With | Manual or Rotospray® products |
| Weight | 0.06 LB |
| EAN or UPC | 79340972315 |
-
Pre-Packed Quantities


