Product details
description
- LOCTITE® 5117 is a dark brown to black, viscous, black, non-hardening, brushable liquid thread sealant for general purpose metal pipe sealing. It is designed for locking and sealing metal threaded pipes and fittings and is ideal for water pipes. It is typically used in applications with an operating range of -65.2 °F to +399.2 °F (-54 °C to +204 °C).
features
- Non-hardening
- Ideal for water pipes
- Brushable
- General purpose
- Can also be used on lines carrying alkalis (10%), ethylene glycol, petroleum and lubricating oil
Specifications
Weight | 1.46 LB |
EAN or UPC | 79340001145 |
Compliance & Restrictions
-
No Air Shipping