Product details
- General Purpose
- Clear
- Instant Adhesive
- Medium Viscosity
- 500 g Bottle
Specifications
Color | Clear |
Container Size | 500 g |
Container Type | Bottle |
Weight | 1.22 LB |
EAN or UPC | 79340008281 |
Have an account? Sign in
Color | Clear |
Container Size | 500 g |
Container Type | Bottle |
Weight | 1.22 LB |
EAN or UPC | 79340008281 |