Product details
- General Purpose
- Clear
- Instant Adhesive
- Medium Viscosity
- 20 g Bottle
Specifications
Container Type | Bottle |
Container Size | 20 g |
Color | Clear |
Weight | 0.06 LB |
EAN or UPC | 79340008359 |
Have an account? Sign in
Container Type | Bottle |
Container Size | 20 g |
Color | Clear |
Weight | 0.06 LB |
EAN or UPC | 79340008359 |