- 300 mL Cartridge
- Black
- 15 min Working Time
description
- A single-component, general-purpose polyurethane elastomeric adhesive. Gap filling and flexible for bonding a wide range of materials.
features
- Gap-filling, flexible
| Color | Black |
| Mixing Ratio | 1 Part |
| Viscosity Mixed (cP) @ 25°C | Thixo, Paste |
| Container Size | 300 mL |
| Hardness (Shore D) | 60 (A) |
| Container Type | Cartridge |
| Overlap Shear Strength [Min] | 1800 psi |
| Weight | 0.903 LB |

