- Legacy part 00112
- Makes replacement, high performance O-Rings in less than a minute
- Includes 1 oz waterproofing solution, 1 oz Clean-Up Solvent, 1/3 oz 404 Quick Set™, Fixture and Cutting Blade
- Also Includes 3/32", 1/8", 3/16", and 1/4" Cord
description
- The LOCTITE O-Ring Kit is an emergency repair kit for making replacement O-rings on the spot. It is easy to handle and ready for use in just a few seconds. The integrated LOCTITE 404 creates a strong bond line a strong as the rubber itself. The kit contains five different sizes of nitrile rubber cord, a splicing jig, a safety knife and 20 g of LOCTITE 404. All you need!
features
- CARB: Complies with VOC regulations as detailed by the California Air Resource Board
- OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
includes
- 1 oz waterproofing solution
- 1 oz clean-up solvent
- 1/2 oz Loctite® 404™ Instant Adhesive
- Fixture and cutting blade
| Application | O-Rings |
| Weight | 2.93 LB |
| EAN or UPC | 79340001121 |
-
No Air Shipping


