- LOCTITE PE 3162 Fast Cure Epoxy Hardener One Quart Container - 3.6 lbs.
description
- LOCTITE® PE 3162 is a clear epoxy resin hardener which forms a black, fast gelling, low viscosity, room temperature cure potting compound with high thermal conductivity when mixed with LOCTITE PE 3162. It is one part of a two part epoxy system designed for use with a variety of LOCTITE HYSOL resins. The hardener meets the UL 94V-O Flammability Rating.
features
- Fast gelling
- Meets UL 94V-O Flammability Rating
- High thermal conductivity when mixed with LOCTITE PE 3162
- Low viscosity
| Weight | 2.32 LB |
| EAN or UPC | 79340399600 |

