Skip to content Skip to navigation menu
Clear 1 L Instant Adhesive

234138

Clear 1 L Instant Adhesive
Item #100869133
  • 1 L Container
Clear 1 L Instant Adhesive
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 L Container

description

  • LOCTITE® AA 3494 is a transparent, acrylic instant adhesive well suited to plastics, ceramics, glass, and metals. It has a high on-demand curing speed. LOCTITE AA 3494 cures in seconds upon exposure to ultraviolet radiation of 365nm to form an impact resistant bond which exhibits excellent resistance to prolonged humidity or water immersion. Typical applications include bonding and sealing or potting applications of glass to itself or other materials, such as rough surface decorative glass, molded glass tableware items or automotive lighting components.

features

  • High-speed cure on demand
  • Very high viscosity
  • 1-part system
  • High transparency and low yellowing
  • Suitable for ceramics
  • Well suited to plastics, glass and metals
Color Clear
Container Size 1 L
Weight 2.49 LB
EAN or UPC 79340294875
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison