Skip to content Skip to navigation menu
Translucent Acrylic Adhesive

235067

Translucent Acrylic Adhesive
Item #117330455
  • Translucent Color
Translucent Acrylic Adhesive
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Translucent Color

description

  • LOCTITE® AA 3526 is a translucent, pale straw to amber, 1-part, medium viscosity, UV/visible light-cured, liquid modified acrylic adhesive. It cures rapidly to form flexible, transparent bonds when exposed to ultraviolet light and/or visible light of sufficient irradiance. The secondary cure system permits cure of product in shadowed areas.

features

  • Cures rapidly
  • Excellent adhesion to a wide variety of substrates including glass, many plastics and most metals
  • Forms flexible, transparent bonds when exposed to ultraviolet light and/or visible light
Color Translucent
Specific Gravity 1.06 @ 77 °F
Weight 0.0 LB
EAN or UPC 79340307643
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison