Protects Against Fine Particle Abrasion in 3 Hours
description
LOCTITE® PC 7455 Fast Cure Pneu-Wear is a fast cure version of standard LOCTITE PC 7455 Pneu-Wear thatprotects against fine particle abrasion to 225F and cures in just 3 hours. Trowelable.
features
Protects against fine particle abrasion to 225 °F (107 °C)
Cures in just three hours
Trowelable
compliances
Agriculture Canada approved
CFIA approved
Container Type
Kit
Functional Cure
3 h
Temperature Rating [Max]
225 °F
Hardness (Shore D)
90
Container Size
6 lb
Compound Type
Pneu-Wear
Compressive Strength
12000 psi
Hardness
90
Color
Blue
Weight
9.32 LB
EAN or UPC
79340963634
We're here for you
with Service Centers across the country - We have your back