Skip to content Skip to navigation menu
1 L Adhesive

2464891

1 L Adhesive
Item #116518614
  • 1 L Container
1 L Adhesive
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 L Container

description

  • LOCTITE® AA 3961 is an acrylic, liquid adhesive that is the optimal choice when bonding various metals and plastics as it maintains high adhesion to rigid substrates such as stainless steel, polycarbonate, ABS, acrylic, and more. LOCTITE AA 3961 is suitable for disposable medical device assembly.

features

  • Fast and tack-free LED curing
  • High adhesion to metal and plastic
  • Excellent humidity and accelerated aging resistance
  • Wicking grade
  • Tested to Henkel’s protocols based upon ISO 10993 biocompatibility standards (including ISO 10993-5, ISO 10993-10, ISO 10993-11, ISO 10993-4, ISO 10993-6)
Container Size 1 L
Weight 2.41 LB
EAN or UPC 79340013155
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison