- Threadlocker
description
- The LOCTITE® Pro Pump Handheld Dispenser is a bottle-mounted adhesive dispenser that can be used with 50/250 ml bottles of LOCTITE® anaerobic adhesives, creating a complete dispensing system. This dispenser utilizes patented progressive cavity pump technology that is specifically designed to dispense LOCTITE anaerobic threadlockers and retaining compounds. The ergonomic design allows the user to deliver a drop of adhesive with a single pull of the trigger. The multi-position nozzle delivers adhesive in three different orientations: horizontal, 45° up and 45° down, and can also be folded down 90° for storage. The dispenser enables more accurate and consistent application while eliminating waste and mess.
features
- Turns a bottle of adhesive into a dispensing system
- Easy to setup and easy to use
- Compatible with all LOCTITE anaerobic threadlockers and retaining compounds
- Fits on both 50ml and 250ml LOCTITE adhesive bottles (no additional parts needed)
- Articulating nozzle with slip luer feature for dispense tips
- Delivers an average of 30mg of adhesive with a single pull of the trigger
- Provides precise drop placement
- Eliminates spills, waste, and mess
- Can be used to apply to difficult-to-reach blind holes
- Included in the Box: (1) Pro Pump Handheld Dispenser, (1) instruction sheet
| Use With | 50 and 250 mL Cartridges |
| Weight | 0.089 LB |
| EAN or UPC | 79340015364 |

