Skip to content Skip to navigation menu
Quick Service Toolkit

302892

Quick Service Toolkit
Item #100867294
  • Legacy part 00101
  • Contains One Each 24221, 26221, Prism® 45404, Quick Metal® 66010, PST® 56531, Ultra Blue® 58730, Primer N 21348, and Gasket Eliminator® 51831
Quick Service Toolkit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Legacy part 00101
  • Contains One Each 24221, 26221, Prism® 45404, Quick Metal® 66010, PST® 56531, Ultra Blue® 58730, Primer N 21348, and Gasket Eliminator® 51831

description

  • LOCTITE® Quick Service Tool Kit . The original LOCTITE kit containing eight of the most common LOCTITE brand products.

applications

  • Use for various emergency repairs

includes

  • 249™ Threadlocker Tape, medium strength, 260 ft roll
  • 243™ Threadlocker, medium strength, 10 mL
  • 263™ Threadlocker, primerless high strength, 10 mL
  • 7088™ Primer Stick, 17 g
  • 454™ Instant Adhesive, 3 g
  • 660™ Retaining Compound, 6 mL
  • 565™ Thread Sealant, 50 mL
  • 518™ Flange Sealant, 50 mL
  • SI 587™ Blue High Performance RTV Silicone Gasket Maker, 70 mL
Included One Each 24221, 26221, Prism® 45404, Quick Metal® 66010, PST® 56531, 587 Blue 58730, Primer N 21348, & Gasket Eliminator® 51831
Weight 3.9 LB
EAN or UPC 79340001015
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison