- Legacy part 35082
- 5,700"
- a General Purpose Threaded Pipe and Fitting Sealant
description
- A general-purpose, threaded pipe and fitting sealant. Loctite® 55™ Pipe Sealing Cord is a noncuring, coated, multi-filament thread that seals out air and other common gases and fluids. It comes in a handy container with a built-in cutter to easily apply the proper amount of cord.
features
- CARB: Complies with VOC regulations as detailed by the California Air Resource Board
- OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
compliances
- UL® listed
- CSA international (formerly AGA) and NSF/ANSI Standard 61
| Thread Size | Up to 4 in NPT |
| Weight | 0.25 LB |
| EAN or UPC | 79340350823 |

