Skip to content Skip to navigation menu
Activator

424216

Activator
Item #100867822
  • Activator
Activator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Activator

description

  • LOCTITE® PC 7257 is a 2-part, gray, unique, room temperature-cure, rapid setting magnesium-phosphate-based concrete repair and grouting kit that outperforms conventional concrete repairs. It is typically used for the repair of concrete highway walls, pot holes, airport runways, anchoring machinery, commercial refrigeration floors, loading docks, grouting bedplates and soleplates, etc.

features

  • Easy-to-work-with kit
  • Fast setting
  • Applicator friendly
  • Cure temperature in the range of -13 °F to +113 °F (-25 °C to +45 °C)
  • Does not require a water additive
  • Bonds to new and old concrete as well as most construction materials including wood and steel
  • Can be applied at virtually any temperature without shrinkage
  • Operating temperature range is -58 °F to +2,012 °F (-50 °C to +1,100 °C)
Weight 13.18 LB
EAN or UPC 79340363342
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison