Skip to content Skip to navigation menu
Ultra Clear Adhesive

568127

Ultra Clear Adhesive
Item #100867854
  • Adhesive
Ultra Clear Adhesive
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adhesive

description

  • LOCTITE® UK U-09LV is an ultra-clear, 2-part, low viscosity urethane adhesive liquid that forms a non-yellowing, highly flexible bondline with excellent peel strength. This industrial grade product cures at room temperature and is ideal for bonding polycarbonate and many other plastics, as well as glass and metal.

features

  • Ultra-clear, non-yellowing
  • Excellent peel strength
  • Room temperature cure
  • Highly flexible bondline
  • Low viscosity
  • Industrial grade
Color Ultra Clear
Weight 0.2 LB
EAN or UPC 79340385887
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison