- Legacy part 38956
- Solves the most common mechanical failures
- Contains fifteen products.
description
- The LOCTITE® Toolbox contains fifteen of the latest and best LOCTITE® brand technologies to solve the most common mechanical failures. This kit contains everything a professional needs to increase mechanical reliability at the base component level.
features
- This toolkit (item #618144) contains:
- 5 LOCTITE® Threadlockers - 222MS™, 10ml
- 243™, 50ml
- 248™, 9gm stick
- 263™, 10ml
- 290™, 10ml
- 2 LOCTITE® Thread Sealants - 567™, 50ml
- 5452™, 50ml
- 3 LOCTITE® Retaining Compounds - 609™, 10ml
- 660™, 50ml
- 680™, 10ml
- 2 LOCTITE® Gasket Sealants - 518™, 50ml
- SI 587™, 70ml
- LOCTITE® 454™ Instant Adhesive, 4 gm
- 2 LOCTITE® Lubricants - LB 8023™ Marine Grade Anti-Seize, 7oz
- LB 8060™ Heavy-Duty Anti-Seize, 20gm stick
includes
- 660™ Quick Metal® Retaining Compound, 50 ml
- 248™ Threadlocker Sealant, 9 g stick
- 222MS™ Low Strength Threadlocker, 10 ml
- SI 587™ Blue RTV Silicone Gasket Maker, 70 ml
- 263™ Threadlocker, red, 10 ml
- 518™ Flange Sealant, 50 ml
- 454™ Instant Adhesive, 0.14 oz bottle
- 243™ Blue Medium Strength Threadlocker, 50 ml
- 567™ Thread Sealant, 50 ml
- 290™ Threadlocker, 10 ml
- 5452™ Thread Sealant, 50 ml
- 680 Retaining Compound, 10 ml
- LB 8023™ Marine Grade Anti-Seize, 7 g
- 609™ Retaining Compound, 10 ml
- LB 8060™ Silver Grade Anti-Seize, 20 g
| Weight | 2.9 LB |
| EAN or UPC | 79340389564 |
-
No Air Shipping


