- Safety Glasses
description
- LOCTITE® UV and Visible Light Safety Glasses have a polycarbonate, yellow-tinted lens designed to absorb specific wavelengths of radiant energy into the lens to protect the user from harmful ultraviolet and visible light energy. While the primary need for eye protection is often impact hazards, many work applications also include radiation hazards including ultraviolet, infrared, and visible light glare. The Safety Glasses for UV and visible light fully comply with CE certification standards.
features
- Absorbs > 99.9% of potentially harmful UVA and UVB radiation
- Provides protection by completely absorbing visible light up to 440nm
- User's contrast is improved and eye finds it easier to see detail
- Orange lens color filters out visible light in violet and blue areas of the spectrum
| Weight | 0.23 LB |
| EAN or UPC | 79340984523 |

