- 1 pt Spout Can
- Penetrates, Lubricates, and Displaces Moisture
- Protects Against Rust and Corrision
- Contains No ODCs
description
- Penetrates, lubricates and displaces moisture. Protects against rust and corrosion. Contains no ODCs.
| Lubricant Type | Penetrating |
| Temperature Range [Min] | 100 °F |
| Application | Rusted and corroded parts |
| Color | Brown |
| Container Size | 1 pt |
| Container Type | Spout-Top Can |
| Weight | 1.119 LB |

